Hand Shower Hose in Polished Chrome
Pfirst Series™ Hand Shower Hose in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1158-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-twist
- Pfister Pforever Warranty® covers finish and function for life
- Designed for use with standard US plumbing connections
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Pfirst Series™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 59 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No