Hand Shower Hose in Rustic Bronze
Contemporary Hand Shower Hose in Rustic Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-twist
- Pfister Pforever Warranty® covers finish and function for life
- Designed for use with standard US plumbing connections
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Contemporary
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- NSF Certified:
- No
- WaterSense Labeled:
- No