Hand Shower Hose in Brushed Gold
Hand Shower Hose in Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-twist metal hose
- Pfister Pforever Warranty®covers finish and function for life
- Matching finish, 60" metal hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- NSF Certified:
- No
- WaterSense Labeled:
- No