DESCRIPTION

  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • One-hole installation
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

Pfister Iyla™ Hand Shower

PG16TR0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Iyla™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
9 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Showerhead Function
Single
Spray Type
Full
Trim Only
No
Type
Hand Shower
WaterSense Labeled
Yes

Starting at
$40.04
EACH
  • QUANTITY