2 gpm Handheld Shower in Black
This product has been replaced by
Manufacturer Part #LG16-1DFB
Kenzo™ 2 gpm Handheld Shower in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full spray provides more coverage and even flow for a relaxing shower experience
- 2-hole installation
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Kenzo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-33/50 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 8-33/50 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- WaterSense Labeled:
- No