Hand Shower with Slide Bar in Tuscan Bronze
Hand Shower with Slide Bar in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable height handheld shower
- No tools or drilling necessary
- Push button mechanism
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Height:
- 28 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Height:
- 28 in
- IAPMO Listed -:
- No
- Length:
- 26-3/4 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No