8 in. Handle Kit in PVD Brushed Nickel

You last purchased this on
 
Pfister

8 in. Handle Kit in PVD Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

8 in. Handle Kit in PVD Brushed Nickel

  • Fast #
  • Part #P940068J
  • Item #2172696
  • Manufacturer Part #940-068J
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Marielle™ 49 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Length:
8 in
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.5 lb