Dome Cap in Stainless Steel
Dome Cap in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Hanover™ 529 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Dome Cap
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb