Kitchen Soap Dispenser in Stainless Steel
Kitchen Soap Dispenser in Stainless Steel
Frequently Purchased Together
Product Details
- Traditional/classic theme
- Stainless Steel finish
- Soap dispenser sub assembly
- Replacement soap dispenser for the Hanover 526 pull-out kitchen faucets
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- Also available in Polished Chrome (950-102A), and Tuscan Bronze (950-102Y)
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Hanover™ 526 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Spout Reach:
- 4-1/2 in
- Spring Loaded:
- No
- Weight:
- 1.5 lb