Pfister

Head with Hose Spray in Stainless Steel

Part #P951735S  |  Manufacturer Part #951735S

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Part Type: Side Spray Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No