DESCRIPTION

  • Ceramic disc valves
  • For two handle tub and shower faucets
  • Pfister Pforever Warranty® covers finish and function for life

Pfister High-Flow Rough-In Valve Only

P0X6440R

Valve Size:

1/2 in

SPECIFICATIONS

Flow Rate
13 gpm
IAPMO Listed
Yes
Material
Brass
Type
Hot & Cold
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No

Starting at
$195.47
EACH
  • QUANTITY