This product requires certification to purchase.

Hillstone Shower Only Trim Kit in Brushed Gold

Pfister

Hillstone Shower Only Trim Kit in Brushed Gold

  • Fast #
  • Part #PLG897HLSBG
  • Item #14316644
  • Manufacturer Part #LG89-7HLSBG
5 out of 5 Customer Rating
Brand image
Pfister

Hillstone Shower Only Trim Kit in Brushed Gold

  • Fast #
  • Part #PLG897HLSBG
  • Item #14316644
  • Manufacturer Part #LG89-7HLSBG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Pfister's limited lifetime warranty and no commercial warranty
  • Constructed of metal ensuring durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Hillstone line seamlessly
  • Multi function shower head
  • Separate volume control required
  • Designed to easily install with standard U.S. plumbing connections
  • Complies with ADA standards
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Shower Arm Reach
10-7/16 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
One Handle
Showerhead Function
Multi
Spray Type
Combination
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
Type
PLG897HLSBG
WaterSense Labeled
Yes
UPC
038877696989