This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

Pfister

Hillstone Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #P016HLSC
  • Item #10075315
  • Manufacturer Part #016-HLSC
4.7 out of 5 Customer Rating
Brand image
Pfister

Hillstone Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #P016HLSC
  • Item #10075315
  • Manufacturer Part #016-HLSC
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 015-2WDX, 015-4WDX, 015-3WDNS, or 015-6WDS valve required, order separately
  • All metal construction
  • SecurePfit™ with anti-handle wobble
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
2-13/16 in
Escutcheon Width
2-13/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Pforever Seal Ceramic Disc
Collection
Hillstone
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Type
Less Handles
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
Product Type
Valve Trim
UPC
038877666777