This product requires certification to purchase.

Hillstone Thermostatic Valve Only Trim Kit in Brushed Gold

Pfister

Hillstone Thermostatic Valve Only Trim Kit in Brushed Gold

  • Fast #
  • Part #PR89HLSBG
  • Item #14107748
  • Manufacturer Part #R89-HLSBG
5 out of 5 Customer Rating
Brand image
Pfister

Hillstone Thermostatic Valve Only Trim Kit in Brushed Gold

  • Fast #
  • Part #PR89HLSBG
  • Item #14107748
  • Manufacturer Part #R89-HLSBG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Pfister's limited lifetime warranty
  • Constructed of metal ensuring durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Hillstone line
  • Thermostatic valve trim - dual cartridges control water temperature and volume independently
  • 2 lever handles constructed of metal included
  • Designed to easily install with standard U.S. plumbing connections
  • Complies with ADA standards
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7-3/4 in
Escutcheon Width
7 in
Height
7-3/4 in
Length
7 in
Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Name
Brushed Gold
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
Type
PR89HLSBG
UPC
038877685648