This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Spot Defense™ Matte Black (Trim Only)

Pfister

Holliston™ One Handle Single Function Bathtub & Shower Faucet in Spot Defense™ Matte Black (Trim Only)

  • Fast #
  • Part #PLG898HTSDB
  • Item #10332730
  • Manufacturer Part #LG89-8HTSDB
4.4 out of 5 Customer Rating
Brand image
Pfister

Holliston™ One Handle Single Function Bathtub & Shower Faucet in Spot Defense™ Matte Black (Trim Only)

  • Fast #
  • Part #PLG898HTSDB
  • Item #10332730
  • Manufacturer Part #LG89-8HTSDB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Spot Defense Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tub and shower trim kit only, valve not included
  • QuickConnect Spout™ allows easy installation of the tub spout by slipping the adapter over a copper water supply pipe and securing with a set screw
  • Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • QuickConnect tub spout adapter included
  • All faucets are backed by our limited lifetime warranty, covering finish and function for as long as you own your home
  • QuickConnect Spout™ showerhead simply clicks in place for a faster install that minimizes the risk of leaks
  • Requires 0X8/JX8 valve for installation
  • Water flows at 1.75 gpm, creating a strong, consistent flow while minimizing water waste
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Escutcheon Height
6-15/16 in
Escutcheon Width
6-15/16 in
Flow Rate
1.75 gpm
Shower Arm Reach
7-11/16 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Flow Rate
1.75 gpm
Tub Spout Reach
7-9/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Holliston™
Color Finish Category
Blacks
Color Finish Name
Spot Defense Matte Black
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Rain
Trim Only
Yes
Valve Body Material
Metal
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
038877674659