This product requires certification to purchase.

One Handle Single Function Shower Faucet in Spot Defense Matte Black (Trim Only)

Pfister

Holliston One Handle Single Function Shower Faucet in Spot Defense Matte Black (Trim Only)

  • Fast #
  • Part #PLG897HTSDB
  • Item #10332726
  • Manufacturer Part #LG89-7HTSDB
3.9 out of 5 Customer Rating
Brand image
Pfister

Holliston One Handle Single Function Shower Faucet in Spot Defense Matte Black (Trim Only)

  • Fast #
  • Part #PLG897HTSDB
  • Item #10332726
  • Manufacturer Part #LG89-7HTSDB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Spot Defense Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1.75 gpm flow rate
  • Quick connect ball joint showerhead (1HT excluded)
  • Trim only, valve not included
  • Requires 0X8/JX8 valve (sold separately)
  • Valve trim only (1HT only)
  • Shower only (7HT only)
  • Tub & Shower (8HT only)
  • Quick connect/SlipPfit tub spout (8HT Only)
  • Wipe clean nozzles
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
2-1/4 in
Escutcheon Width
2-1/4 in
Shower Arm Reach
7-11/16 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Holliston
Color Finish Category
Blacks
Color Finish Name
Spot Defense Matte Black
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
UPC
038877674611