DESCRIPTION

Pfister Hose

P9511700

Length:

48 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
48 in
NSF Certified
No
WaterSense Labeled
No

Starting at
$14.33
EACH
  • QUANTITY