1/2 in. IP Diverter Valve
1/2 in. IP Diverter Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three functions available
- Ceramic disc valves
- Four port diverter
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connection 4:
- Threaded
- End Connections:
- Threaded
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No