DESCRIPTION

  • Ceramic disc valves
  • Four port diverter
  • Pfister Pforever Warranty® covers finish and function for life
  • Three functions available

Pfister Tub and Shower Diverter Valve for Hand Shower

P015IWDX

Material:

Brass

SPECIFICATIONS

IAPMO Listed
Yes
Material
Brass
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$77.22
EACH
  • QUANTITY