DESCRIPTION

Pfister Windsor® Index Button Cold Handle

P941406

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Collection
Windsor®
Color Finish
Polished Chrome
Color Finish Category
Chromes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.05
EACH
  • QUANTITY

DOCUMENTS