DESCRIPTION

  • Less stops

Pfister IPS Mixing Valve Only Rough Brass

P0X9110A

Number of Handles:

SPECIFICATIONS

End Connection 1
IPS
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY