Iyla™ 1 Robe Hook in Tuscan Bronze

Part #PBRHTR0Y  |  Item #4736730  |  Manufacturer Part #BRH-TR0Y

$39.25 EACH
(Pricing is for Tuscan Bronze)

Color/Finish: Tuscan Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation

Specifications

ADA Compliant: No

Collection: Iyla™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Installation Type: Concealed Screw

Material: Metal

Mount Type: [Concealed, Wall]

Number of Hooks: 1