Iyla™ 18 in. Towel Bar in Tuscan Bronze

Part #PBTBTR1Y  |  Item #4736714  |  Manufacturer Part #BTB-TR1Y

$93.42 EACH
(Pricing is for Tuscan Bronze)

Color/Finish: Tuscan Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Pfister Pforever Warranty® covers finish and function for life

Specifications

ADA Compliant: No

Collection: Iyla™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Installation Type: Concealed Screw

Length: 18 in

Material: Metal

Mount Type: Wall

Number of Bars: 2

Overall Width: 20-7/25 in