Single Function Hand Shower in Tuscan Bronze

This product has been replaced by

Pfister Tuscan Bronze Single Function Hand Shower
Pfister Single Function Hand Shower in Tuscan Bronze
Manufacturer Part #LG16-3TRY
You last purchased this on
 
Pfister

Iyla™ Single Function Hand Shower in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Tuscan Bronze Single Function Hand Shower
Pfister Single Function Hand Shower in Tuscan Bronze
Manufacturer Part #LG16-3TRY
Pfister

Iyla™ Single Function Hand Shower in Tuscan Bronze

  • Fast #
  • Part #PG163TRY
  • Item #4736775
  • Manufacturer Part #G16-3TRY
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EZ clean™ handheld showerhead allows you to wipe away mineral deposits with the swipe of a finger
  • Pfister Pforever Warranty® covers finish and function for life
  • Includes slide bar, handshower, 60" finish matched hose, and drop elbow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Iyla™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
IAPMO Listed -:
Yes
Length:
60 in
NSF Certified:
No
Showerhead Function:
Single
WaterSense Labeled:
Yes