Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

You last purchased this on
 
Pfister

Iyla™ Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Iyla™ Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #PRT65TRK
  • Item #4736723
  • Manufacturer Part #RT6-5TRK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Spout and handles included
  • All metal construction for durability
  • Mid-arc spout to help provide easy access
  • Three-hole installation
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Iyla™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
10 in
Faucet Connection:
Threaded
Faucet Height:
8-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-11/16 in
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-9/16 in
Spout Type:
Mid Arc
Trim Only:
Yes
Tub Spout Reach:
7-3/16 in
WaterSense Labeled:
No