Two Handle Roman Tub Faucet in Polished Nickel Trim Only
Santiago® Two Handle Roman Tub Faucet in Polished Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout and handles included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Santiago®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 10 in
- Faucet Connection:
- Threaded
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-9/16 in
- Spout Type:
- Mid-Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/16 in
- WaterSense Labeled:
- No