Iyla™ Concealed Mount and Wall Mount Toilet Tissue Holder in Tuscan Bronze

Part #PBPHTR0Y  |  Item #4736742  |  Manufacturer Part #BPH-TR0Y

$83.21 EACH
(Pricing is for Tuscan Bronze)

Color/Finish: Tuscan Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Tested to 30 lbs for 30 minutes

Specifications

ADA Compliant: No

Application: Residential

Collection: Iyla™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Depth: 3-29/32 in

Installation Type: Concealed Screw

Length: 9-1/4 in

Material: Metal

Mount Type: [Concealed, Wall]

Overall Width: 9-1/4 in

Pivoting: No

Projection: 3-29/32 in