Shower Trim Only in Tuscan Bronze

This product has been replaced by

Pfister Tuscan Bronze 1.8 gpm Multifunction Shower Trim Only with Single Lever Handle
Pfister Single Handle Multi Function Shower Faucet in Tuscan Bronze (Trim Only)
Manufacturer Part #LG89-7TRY
You last purchased this on
 
Pfister

Iyla™ Shower Trim Only in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Tuscan Bronze 1.8 gpm Multifunction Shower Trim Only with Single Lever Handle
Pfister Single Handle Multi Function Shower Faucet in Tuscan Bronze (Trim Only)
Manufacturer Part #LG89-7TRY
Pfister

Iyla™ Shower Trim Only in Tuscan Bronze

  • Fast #
  • Part #PG897TRY
  • Item #4736736
  • Manufacturer Part #G89-7TRY
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Two-hole installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Iyla™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spout Reach:
5 in
Spray Type:
Rain
Trim Only:
Yes
WaterSense Labeled:
Yes