Pfister

Iyla™ Single Function Hand Shower in Tuscan Bronze

Part #PLG163TRY  |  Manufacturer Part #LG16-3TRY

Color/Finish: Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • 2-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Iyla™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Depth: 2-23/32 in

Faucet Height: 29-1/4 in

Faucet Material: Metal

Faucet Mount: [Arm Mount, Wall Mount]

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8

Height: 29-1/4 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: Yes

Length: 8-9/16 in

Material: Metal

NSF Certified: No

Pause Control: No

Showerhead Function: Single

Trim Only: No

WaterSense Labeled: Yes

Width: 5-15/16 in