Iyla™ Single Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze Trim Only

Part #PLG898TRY  |  Item #7373516  |  Manufacturer Part #LG89-8TRY

$393.29 EACH

Color/Finish: Tuscan Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 3-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Iyla™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 1.8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spout Type: Diverter

Spray Type: Rain

Trim Only: Yes

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes