Slide Bar in Polished Chrome
Iyla™ Slide Bar in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- Iyla™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 22-1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 22-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No