2-3/8 in. Metal Shower Arm Flange in Polished Chrome
Kelen™ 2-3/8 in. Metal Shower Arm Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal construction
- Pforever Warranty®
- 1/2 in. shower arm flange
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Kelen™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7/16 in
- Diameter:
- 2-3/8 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No