Kelen™ Single Function Full Showerhead in Polished Chrome

Part #PLG15MF0C  |  Item #7373692  |  Manufacturer Part #LG15-MF0C

$74.58 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Square showerhead brings a modern look to your bathroom
  • Does not include shower arm, must purchase separately
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Kelen™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Metal

Faucet Mount: Wall Mount

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Shape: Square

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: Yes

Width: 7-7/8 in