Pfister

Kelen™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)

Part #PLG64MFK  |  Manufacturer Part #LG6-4MFK

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • 4-hole installation
  • Mid-arc spout to help provide easy access
  • All metal construction for durability
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.3

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Kelen™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 7-5/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

GSA Approved: No

Hand Shower Diameter: 4-5/8 in

Hand Shower Flow Rate: 1.8

Handle Material: Metal

Handle Type: Lever

Height: 7-15/16 in

IAPMO Listed: Yes

Maximum Deck Thickness: 2-3/16 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Showerhead Function: Multi

Spout Height: 6-3/8 in

Trim Only: Yes

Tub Spout Reach: 9 in

UL Listed: No

WaterSense Labeled: No