Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product has been replaced by

Pfister Polished Chrome Two Handle Roman Tub Faucet Trim Only
Pfister Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Manufacturer Part #LG6-4MFC
You last purchased this on
 
Pfister

Kelen™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Polished Chrome Two Handle Roman Tub Faucet Trim Only
Pfister Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Manufacturer Part #LG6-4MFC
Pfister

Kelen™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #PRT64MFC
  • Item #5164821
  • Manufacturer Part #RT6-4MFC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes coordinating tub handshower
  • Four-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Spout and handles included
  • All metal construction for durability
  • High arc spout for added clearance and reach
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Kelen™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
7-5/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
10 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/16 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
6-3/8 in
Trim Only:
Yes
Tub Spout Reach:
8-1/16 in
WaterSense Labeled:
No