1/2 in. Wall Mount Rough-In Valve

This product has been replaced by

Pfister NPT Wall Mount Two Handle Lavatory Faucet Valve
Pfister 1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve
Manufacturer Part #L0W8-0100
You last purchased this on
 
Pfister

Kenzo™ 1/2 in. Wall Mount Rough-In Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister NPT Wall Mount Two Handle Lavatory Faucet Valve
Pfister 1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve
Manufacturer Part #L0W8-0100
Pfister

Kenzo™ 1/2 in. Wall Mount Rough-In Valve

  • Fast #
  • Part #PG0W80100
  • Item #3865760
  • Manufacturer Part #G0W8-0100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Installation depth adjustability of 1"
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Kenzo™
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Number of Handles:
Two Handle
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No