Pfister Kenzo™ 6 in. Threaded Shower Arm in Brushed Nickel P973030K

Kenzo™ 6 in. Threaded Shower Arm in Brushed Nickel

Part #P973030K  |  Item #1781567  |  Manufacturer Part #973030K

$35.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Kenzo / Treviso 01 / 07 / R89 / 808 Series shower arm
  • Basin set with standard spout, cross handles.Series KP22121
  • Basin set with victorian spout, cross handles
  • When Ordering, specify color: AD=nickel silver; AG=brushed nickel; AC=gold.

Specifications

Brand Model Compatibility: [Kenzo™, Treviso™]

Collection: Kenzo™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Shower Arm

Length: 6 in

WaterSense Labeled: No