1/2 x 6 in. NPT Metal Shower Arm in Tuscan Bronze
Kenzo™ 1/2 x 6 in. NPT Metal Shower Arm in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Warranty®
- All metal construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Kenzo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Pfister
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Metal
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No