Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Kenzo™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
- Superior mounting posts
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Kenzo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-25/32 in
- Drain Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 7-3/32 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 2-25/32 in