Two Handle Roman Tub Faucet in Black Trim Only
This product has been replaced by
Manufacturer Part #LG6-4DFB
Kenzo™ Two Handle Roman Tub Faucet in Black Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a Single function handshower
- Pfister Pforever Warranty® covers finish and function for life
- Ceramic Disc Valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Kenzo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Connection:
- Threaded
- Faucet Height:
- 6-13/32 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 18 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-13/32 in
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 3-13/16 in
- Spout Type:
- Waterfall
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/2 in
- WaterSense Labeled:
- No