1/2 x 6 in. NPT Metal Shower Arm in Polished Nickel

You last purchased this on
 
Pfister

Kenzo™ 1/2 x 6 in. NPT Metal Shower Arm in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Kenzo™ 1/2 x 6 in. NPT Metal Shower Arm in Polished Nickel

  • Fast #
  • Part #P973030D
  • Item #5055370
  • Manufacturer Part #973-030D
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Warranty®
  • All metal construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Collection:
Kenzo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
6 in
Material:
Metal
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No