Single Function Hand Shower in Brushed Nickel
Kenzo™ Single Function Hand Shower in Brushed Nickel
Frequently Purchased Together
Product Details
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- 3-hole installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Kenzo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 30-5/16 in
- Faucet Mount:
- Shower Arm Mount, Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 30-5/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- Length:
- 8-11/32 in
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 3-17/32 in