Single Function Raincan Showerhead in Brushed Nickel

You last purchased this on
 
Pfister

Kenzo™ Single Function Raincan Showerhead in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Kenzo™ Single Function Raincan Showerhead in Brushed Nickel

  • Fast #
  • Part #P973194J
  • Item #7289349
  • Manufacturer Part #973-194J
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kenzo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Shape:
Square
Shower Arm Reach:
7 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Raincan
WaterSense Labeled:
Yes