Pfister

Kenzo™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #PLG42DF0  |  Manufacturer Part #LG42DF0C

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Meets ADA and ANSI A117.1 requirements
  • Compatible with 1 or 3 hole installation
  • Trade exclusive faucet
  • Includes decorative deck plate
  • Includes valve and cartridge
  • Includes single post mounting ring
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Kenzo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Depth: 3-3/4 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Counter Mount, Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 6-3/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61.9 Annex G

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Spout Height: 6-3/4 in

Spout Reach: 4-17/32 in

Spout Type: Trough

Trim Only: No

WaterSense Labeled: Yes

Width: 1-25/32 in