Slide Bar Only in Black

You last purchased this on
 
Pfister

Kenzo™ Slide Bar Only in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Kenzo™ Slide Bar Only in Black

  • Fast #
  • Part #P01616DFB
  • Item #7209455
  • Manufacturer Part #016-16DFB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kenzo Slide Bar
  • All Metal Construction
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
Pfister Hand Showers
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Kenzo™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3-17/32 in
Faucet Height:
29-31/32 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Hand Shower Flow Rate:
1.2 gpm
Height:
29-31/32 in
IAPMO Listed -:
Yes
Material:
Metal
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Trim Only:
No
WaterSense Labeled:
No