Two Handle Roman Tub Faucet in Polished Chrome Trim Only
Kenzo™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve body sold separately
- Includes valve and cartridge
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Spout and handles included
- Waterfall spout delivers a gentle cascade and displays the natural beauty of flowing water
- All metal construction for durability
- 4-hole installation
- Includes coordinating tub hand-shower
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Kenzo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-7/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-7/16 in
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 3-13/16 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Trough
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/2 in
- WaterSense Labeled:
- No