Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Pfister

Kenzo™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Kenzo™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG49DF3C
  • Item #7209434
  • Manufacturer Part #LG49-DF3C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Features an all metal pop-up drain assembly
  • Includes valve and cartridge
  • Three-hole installation
  • Trade exclusive faucet
  • Requires wall mount installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Kenzo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
EcoLogo Certified:
Yes
Faucet Center Size:
8 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
1-29/32 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-7/25 in
Spout Reach:
7-5/16 in
Spout Type:
Fixed
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
13-9/16 in