Pfister

Kenzo™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #PLG49DF0  |  Manufacturer Part #LG49DF0C

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Trade exclusive faucet
  • Includes metal supply nuts
  • Includes valve and cartridge
  • 3-hole installation
  • Features an all metal pop-up drain assembly

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 8 in - 15 in

Collection: Kenzo™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Counter Mount, Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 6-9/32 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61.9 Annex G

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-21/32 in

Spout Reach: 4-7/32 in

Spout Type: Trough

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+

Price for bundle

$0

This Item: Pfister Kenzo™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome