Pfister

Kenzo™ Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #PLG49DF2  |  Manufacturer Part #LG49DF2K

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Trade exclusive faucet
  • Includes valve and cartridge
  • Three-hole installation
  • Features an all metal pop-up drain assembly
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Pforever Seal Ceramic Disc

Center Size: 8 in

Collection: Kenzo™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Pforever Seal Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 6-9/32 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-29/32 in

Spout Reach: 4-17/32 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+

Price for bundle

$0

This Item: Pfister Kenzo™ Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel