Kitchen Soap Dispenser Pump Head in Tuscan Bronze

Part #P920058Y  |  Item #4412484  |  Manufacturer Part #920-058Y

$70.40 EACH
(Pricing is for Tuscan Bronze)

Color/Finish: Tuscan Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Replacement soap dispenser pump head
  • Tuscan Bronze finish
  • Also available in Polished Chrome (920-058A)
  • Pfister original replacement part
  • For the Hanover 526 pull-out kitchen faucets

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Hanover™ 526 Series

CARB OTC LEED Compliant: No

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

GSA Approved: No

IAPMO Listed: No

Product Type: Pump Head

Spring Loaded: No

Weight: 1.35